Beli automotive tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUPERCOOL A/C Charging Kit Diagnostic Tools (Peralatan Pengisian Freon)
    Mulai

    Rp3.699.900

    SUPERCOOL A/C Charging Kit Diagnostic Tools (Peralatan Pengisian Freon)
    Deskripsi:
    Manifold gauge sets, sometimes called HVAC gauges or refrigeration gauges, diagnose and repair refrigerators or cooling systems. They measure both low- and high-refrigerant pressure with either digital or mechanical gauges to troubleshoot issues such as leaks or to help when evacuating and recharging a system.
    atribut:
    • Application: Automotive A/C
    • Material: Aluminium, Brass, Steel
    • Number of Pieces: 5
    • Package Quantity: 1
  2. Senator Three Tray Tool Trolley (Troli Perkakas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

    Senator Three Tray Tool Trolley (Troli Perkakas)
    Deskripsi:
    Manufactured from steel and bolted, this three tier tray trolley is particularly of use when transporting tools in a workshop or warehouse space. Fitted with four swivel castors, two of which are braked, this three tray tool trolley is fully manoeuvrable. Each tray has a maximum load of 45kg and is finished with a red epoxy powder coat paint.
    atribut:
    • Color: Red
    • Load Capacity (kg): 136
    • Product Dimensions (mm): 737x383x663 (LengthxDepthxHeight)
    • Product Material: Steel
    • Wheel Diameter (mm): 100
    • Wheel Type: 2 x Braked Swivel Castors; 2 x Swivel Castors
  3. Imperial Manifold Gauge Sets (Pengukur Tekanan AC)
    Mulai

    Rp2.799.900

    Imperial Manifold Gauge Sets (Pengukur Tekanan AC)
    Deskripsi:
    Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
  4. monotaro A/C Pressure Regulator Manifold Kit for R134A with Hose (Regulator Tekanan Ac)
    Mulai

    Rp1.699.900

    monotaro A/C Pressure Regulator Manifold Kit for R134A with Hose (Regulator Tekanan Ac)
    Deskripsi:
    For R134a car air conditioners
    atribut:
    • Material (Hose): 3 layers of inner pipe NBR (special rubber for refrigerant gas) + nylon + outer pipe NBR
    • Hose Length (mm): About 1410
    • Dimensions (Width W x Height H) (mm): 170×225
    • Pressure gauge (kPa): 0-3400 (high pressure side)
    • Included Accessories: Charge hose (red (M12 x 1.75), blue, yellow (M10 x 1.5) x 1 each), service can valve 1, quick joint (red, blue x 1 each), storage case 1
    • Material (Main Unit): (Manifold) Aluminium, (Fitting) Brass
    • Gauge Diameter (Φmm): 80
    • Compound meter (kPa): -100 to 1700 (low pressure side)
    • Refrigerant Used: R134a
  5. ROBINAIR Manifold Gauge Sets (Pengukur Tekanan AC)
    Mulai

    Rp6.699.900

    ROBINAIR Manifold Gauge Sets (Pengukur Tekanan AC)
    Deskripsi:
    Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
    atribut:
    • UNSPSC: 23151820
    • Material: Lexan(R)
    • Features: Standard Side Wheel, Color Coded Gauges
    • Gauges High Side Red (psi): 0 to 500
    • Gauges Low Side Blue (psi): 0 to 30
    • Hose Length (inch): 36
    • Includes: 36 in Refrigerant Hose Set; Brass Bar; Fahrenheit Scale; Hand Wheels; Hanging Hook
    • Number of Hoses: 3
    • Number of Valves: 2
    • Refrigerant Compatibility: Multiple Refrigerants
    • Vacuum Port Size (inch): 1/4
  6. Tasco Manifold Gauge (Pengukur Tekanan AC)
    Mulai

    Rp2.699.900

    Tasco Manifold Gauge (Pengukur Tekanan AC)
    Deskripsi:
    - The signature of TASCO Black - Light-weight Strong forged Aluminum body with Sight Glass - 4 O-ring : Leak Proof - 80mm. class 1.6 vibration free gauges and gauges boots - TPR knobs - Anodized fittings stain resistant black hose - R12, R22, R134a, R404a
    atribut:
    • Hose Capacity (psi): working pressure : 600, Bursting pressure 3000
    • Fitting (inch): SAE 1/4
  7. Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)
    Mulai

    Rp2.799.900

    Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)
    Deskripsi:
    Alat ukur manifold dan tekanan AC untuk refregeran R134a dan R404A
  8. BLACKMAX Manifold Gauge Sets (Pengukur Tekanan AC)
    Mulai

    Rp5.799.900

    BLACKMAX Manifold Gauge Sets (Pengukur Tekanan AC)
    Deskripsi:
    Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
    atribut:
    • UNSPSC: 23151820
    • Gauges High Side Red: 0 to 800
    • Gauges Low Side Blue (in Hg-psi): 30 to 500
    • Hose Length (inch): 60
    • Material: Aluminium
    • Product Type: Mechanical Manifold Gauge Set
    • Standards: UL/SAE
  9. KRISBOW Testing Manifold (Pengukur Tekanan AC)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  10. monotaro Manifold Kit For R410A (With Hose) (Pengukur Tekanan AC)
    Mulai

    Rp1.499.900

    monotaro Manifold Kit For R410A (With Hose) (Pengukur Tekanan AC)
    Deskripsi:
    Easy to use ball valve type. With sight glasses for convenient fluid confirmation. For R410a refrigerant
    atribut:
    • Compound Gauge (MPa): -1 to 3.8 (low pressure side)
    • Pressure (MPa): -1 to 5.3 (high pressure side)
    • External Dimensions (mm): 120×230
    • Accessories: Charge hose (red, blue, yellow x 1 each), storage case
    • Hose Length (mm): Approximately 920
    • Body Material: (Manifold) Aluminium, (Fitting) Brass
    • Connection Diameter: (Charge Hose) 5/16 Flare
    • Connection Port Diameter: (Manifold kit body) 5/16 flare
    • Coolant: R410A, R32
    • Gauge Diameter (Φmm): 80
    • Material (Hose): NBR
    • Mounting Screw: 1/8NPT
    • Normal Pressure (MPa): 5.5
    • Purpose: For R410A/R32 Refrigerant
  11. DAYTON Manifold Gauge Sets (Pengukur Tekanan AC)
    Mulai

    Rp1.799.900

    DAYTON Manifold Gauge Sets (Pengukur Tekanan AC)
    Deskripsi:
    Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
    atribut:
    • UNSPSC: 41112403
    • Hose Length (inch): 72
    • Product Type: Mechanical Manifold Gauge Set
  12. KRISBOW Three Step Trolley (Troli Tingkat / Troli Plastik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KRISBOW Three Step Trolley (Troli Tingkat / Troli Plastik)
    Deskripsi:
    Lengkapi peralatan Anda di rumah dengan Krisbow troli tiga tingkat ini sekarang. Terbuat dari material plastik bekualitas sehingga rak troli sangat kuat. Tambahan material aluminium pada rangka tiang troli menjadikan troli semakin kuat dan kokoh. Dilengkapi dengan empat roda bebas memudahkan Anda untuk membawa troli pada lorong sempit.
  13. ASADA Manifold Kit (for R407C, R404A, R507A, R134A) (Pengukur Tekanan AC)
    Mulai

    Rp3.499.900

    ASADA Manifold Kit (for R407C, R404A, R507A, R134A) (Pengukur Tekanan AC)
    Deskripsi:
    "Handle" A large and easy-to-use handle that opens the flow rate in one and a half turns. (Side type)"Double O-ring valve, high quality nylon packing" Excellent operability and airtightness."Sliding piston" The sliding type makes it easy to replace the piston."Guideline" Accurate guideline by adopting needle shake prevention technology."Gauge" Uses a reinforced crystal gauge with excellent impact resistance. Saturation temperature scale, with zero adjustment screw."Body" A forged brass body with strength and durability.Uses a plus II hose.Check the pressure and temperature of the system, etc. Check the system for vacuuming and drying. Refrigerant filling the system
    atribut:
    • Gauge Diameter (mm): 68
    • High Pressure Compound Gauge (MPa): 0 to 3.5
    • High Pressure Gauge (MPa): 0 to 3.5
    • Low Pressure Compound Gauge (MPa): -0.1 to 1.7
    • Port Size: 1/4 flare (UNF7/16-20 thread)
  14. CP Brass Manifold Gauge Set
    Mulai

    Rp499.900

    CP Brass Manifold Gauge Set
    Deskripsi:
    Fungsi dari manifold gauge adalah untuk mengukur tekan negatif maupun tekanan positif dan digunakan untuk memperbaiki pendingan pada AC atau kulkas.
  15. ROBINAIR A/C Charging Diagnostic Tools (Peralatan Pengisian Freon)
    Mulai

    Rp7.999.900

    ROBINAIR A/C Charging Diagnostic Tools (Peralatan Pengisian Freon)
    Deskripsi:
    Manifold gauge sets, sometimes called HVAC gauges or refrigeration gauges, diagnose and repair refrigerators or cooling systems. They measure both low- and high-refrigerant pressure with either digital or mechanical gauges to troubleshoot issues such as leaks or to help when evacuating and recharging a system.
    atribut:
    • UNSPSC: 25172405
    • For use with: R-134A A/C System
    • Material: Brass
    • Application: Automotive
    • Includes: 72 in R-134A Hose Set90° Manual CouplersACME Bottom PortsBrass Manifold with Easy-To-Grip HandlesR12/R134A GaugesRear R134A and Acme Fittings for Holding Hoses
    • Number of Pieces: 6
    • Package Quantity: 3
    • Tool Type: Manifold Hose Kit
  16. JB INDUSTRIES Manifold Gauge Sets (Pengukur Tekanan AC)
    Mulai

    Rp3.199.900

    JB INDUSTRIES Manifold Gauge Sets (Pengukur Tekanan AC)
    Deskripsi:
    Mechanical manifold gauge sets test, evacuate, and charge refrigeration and A/C systems. Also referred to as manifold gauges, they have high and low side dial pressure gauges on a manifold with a hanging hook.
  17. ROBINAIR Refrigerant Evacuation Pumps
    Mulai

    Rp15.999.900

    ROBINAIR Refrigerant Evacuation Pumps
    Deskripsi:
    Class 3000 threaded stainless steel fittings connect with high-pressure (1000-3000 psi) pipe. Threaded pipe fittings are threaded on both connection ends. Female threads are on the inside of a fitting. Male threads are on the outside of a fitting and screw into the female threads. Threaded connections include NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper), and use PTFE tape to secure seal. Type 304 stainless steel, a chromium-nickel material, resists corrosion caused by water, heat, saltwater, acids, minerals, and peaty soils. Type 316 stainless steel has a higher nickel content than 304 stainless, plus molybdenum, for even greater corrosion resistance.
Daftar Harga automotive tool Terbaru October 2026
SUPERCOOL A/C Charging Kit Diagnostic Tools (Peralatan Pengisian Freon)Rp3.699.900
Senator Three Tray Tool Trolley (Troli Perkakas)Rp2.199.900
Imperial Manifold Gauge Sets (Pengukur Tekanan AC)Rp2.799.900
monotaro A/C Pressure Regulator Manifold Kit for R134A with Hose (Regulator Tekanan Ac)Rp1.699.900
ROBINAIR Manifold Gauge Sets (Pengukur Tekanan AC)Rp6.699.900
Tasco Manifold Gauge (Pengukur Tekanan AC)Rp2.699.900
Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)Rp2.799.900
BLACKMAX Manifold Gauge Sets (Pengukur Tekanan AC)Rp5.799.900
KRISBOW Testing Manifold (Pengukur Tekanan AC)Rp349.900
monotaro Manifold Kit For R410A (With Hose) (Pengukur Tekanan AC)Rp1.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)